This item is Discontinued.

This item is Discontinued.
Hachette Book Group QP418 Plain Cahier Journal; 8.25 x 5 in.; Kraft Brown Cover - 80 Sheets (Discontinued)
Mfr #
QP418
Zoro #
G403859530
UPC # 9788883705007
Country of Origin China
Category Notebooks & Journals
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QP418
- Zoro #
- G403859530
- UPC #
- 9788883705007
- Country of Origin
- China
Description
Features
- Cardboard covers and visible stitching on the spine makes these slim journals a pleasure to use everyday.
- Rounded corners, flap with space for collecting loose notes in the back of the journal.
- Acid-free paper.
- Last 16 sheets are detachable.
- Packed in sets of three.
- Pad Type - Journal
- Sheet Size - 8 1/4 x 5 in.
- Ruling - Plain
- Number of Sheets per Pad - 80
- Paper Color - White
- Binding Edge - Side
- Binding - Thread Bound
- Cover Color - Kraft Brown Cover
- Cover Material(s) - Flexible Cardboard
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.