This item is Discontinued.
This item is Discontinued.
Fixture Mounting Stake, 19"L x 3"W x 3" H (Discontinued)
Mfr #
S3A
Zoro #
G9909621
UPC # 783352012203
Country of Origin Mexico
Category Outdoor Lighting Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S3A
- Zoro #
- G9909621
- UPC #
- 783352012203
- Country of Origin
- Mexico
- Item
- Line Voltage Fixture Mounting Stake
- For Use With
- UL Listed Wet Location Landscape Lighting Fixtures
- Material of Construction
- PVC
- Standards
- cUL, UL
- Color
- Black
- Accessory Type
- Line Voltage Fixture Mounting Stake
- Material
- PVC
- Compatible Product Type
- UL Listed Wet Location Landscape Lighting Fixtures
- Shell Material
- PVC
- Wire Color
- Black
- Traction Material
- PVC
Dimensions
- Length
- 19 in
- Width
- 3 in
- Height
- 3 in
- Overall Length
- 19 in
- Overall Width
- 3 in
- Overall Height
- 3 in
- Wire Rope Length
- 19 in
Description
Line Voltage Fixture Mounting Stake, For Use With UL Listed Wet Location Landscape Lighting Fixtures, Height 3 in, Width 3 in, Color Black, Material PVC, Standards cUL, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.