Shop HADLEY HORNS
Create Account
H00977 Single Air Horn; Rectangular Trumpet; 29 In. Length
- Mfr # H34-H00977
- Zoro # G604026434
product price:Â
$
480.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H34-H00977
- Zoro #
- G604026434
- UPC #
- -
- Country of Origin
- China
Description
Features
- The classic hadley rectangular bell is the most widely recognized truck air horn in the world.
- The hadley rectangular bell horn is a heavy - Duty beauty that is the standard of its industry.
- Sound type - Single tone
- Shape - Rectangular trumpet
- Length - 29 in.
- Finish - Chrome plated
- Color - Silver
- Material - Steel
- Rectangular bell shape
- Includes horn support and shield
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.