This item is Discontinued.

This item is Discontinued.
Base Cabinet 9 in. W Pull-Out with Soft-Close Undermount Slides (Discontinued)
Mfr #
HA.545.47.272
Zoro #
G404836387
UPC # 841572167490
Country of Origin China
Category Cabinet Organization & Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HA.545.47.272
- Zoro #
- G404836387
- UPC #
- 841572167490
- Country of Origin
- China
Description
Hafele Full extension Base Pull-Out has an 80 lbs. load bearing capacity with adjustable shelves. Featuring Grass Elite undermount slides, which provide a smooth and reliable operation, the Pull-Out includes the Soft Close function. For use as a pull-out in framed cabinets, the Pull-Out can also be used with Frameless cabinets, and easily installs to the floor of the cabinet with provided screws.
• Fits framed base cabinet width 9 in.
• Can also be used with Frameless cabinets
• Installs easily to the floor of the cabinet with provided screws
• Top shelf is open for easy access
• Door mount brackets provide micro adjustment with adjustable guide bushings for stability (Note: Door attachment screws are not provided)
• Grass Elite undermount slides provide a smooth and reliable operation, with an 80 lbs. load bearing capacity
• Made of prefinished Maple
• Fits framed base cabinet width 9 in.
• Can also be used with Frameless cabinets
• Installs easily to the floor of the cabinet with provided screws
• Top shelf is open for easy access
• Door mount brackets provide micro adjustment with adjustable guide bushings for stability (Note: Door attachment screws are not provided)
• Grass Elite undermount slides provide a smooth and reliable operation, with an 80 lbs. load bearing capacity
• Made of prefinished Maple
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.