This item is Discontinued.

Hafele Cabinet Wall 9 in. W Pull-Out HA.545.47.212

This item is Discontinued.

Hafele

Cabinet Wall 9 in. W Pull-Out (Discontinued)

Mfr # HA.545.47.212
Zoro # G504836393
UPC # 841572167391
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA.545.47.212
Zoro #
G504836393
UPC #
841572167391
Country of Origin
China

Description

Use this Wall Pull-Out by Hafele as a pull-out in framed cabinets. With adjustable shelving and an open top shelf, this pull-out is great for extra storage space in your kitchen. Able to hold up to 100 lbs., this pull-out has full extension Accuride ball bearing slides and is available in multiple widths.
• Fits framed cabinet width 9 in.
• Upper wall cabinet pull-out organizer
• Three Shelves (two shelves are adjustable)
• Top shelf is open for easy access
• Full extension Accuride ball bearing slides
• 100 lb. capacity
• Made of prefinished Maple and Birch

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.