H343.90.710 Pie-Cut Corner Hinge Free Swing; Nickel

  • Mfr # H343.90.710
  • Zoro # G204085695
product price: 
$
24.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H343.90.710
Zoro #
G204085695
UPC #
-
Country of Origin
China

Description

Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.

Features
  • For door thickness variable from 15 - 24 mm(19/32" - 15/16")
  • Free swinging
Specifications
  • Finish: Nickel
  • Closing Action: Free-swinging
  • Type: Specialty Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews