Shop HAGER
Create Account
198S 5 in x 27 in US32D Satin Stainless Steel
- Mfr # 037243
- Zoro # G522778781
product price:Â
$
29.69
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
- 037243
- Zoro #
- G522778781
- UPC #
- 041359372431
- Country of Origin
- United States
Description
Certifications: EPDMeets ANSI A156.6 for J101 Metal Armor Plate, J102 Metal Kickplate, and J103 Metal Mop PlateNFPA 80 Standards - 6.4.5 Protection Plates6.4.5.1 - Factory installed protection plates shall be installed in accordance with the listing of the door6.4.5.2 - Field installed protection plates shall be labeled and installed in accordance with their listing6.4.5.3 - Labeling shall not be required where the top of the protection plate is not more than 16 in (406 mm) above the bottom of the door Finishes: US32D Options: UL listed with screw fasteners (must specify UL stamp)Spanner head screwsTorx head screwsRound cornersWrap around side and bottom return