Dual Port Soldering Station, 200W, 120V
- Mfr # FX972-011
- Zoro # G709984783
product price:Â
$
648.99
/ea
Free Shipping & Returns
Key Features
Application
Soldering
Features
60+ Tip Size and Shapes, 8 Handpiece Options Available, G-100/101B Wireless IR Offsetting, HAKKO Control Software
Includes
(2) Color Bands, CD-ROM, Power Cord, Soldering Station, USB Cable
Series
FX-972
Standards
EU, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX972-011
- Zoro #
- G709984783
- UPC #
- 641328087023
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 5 in
- Overall Height
- 5.9 in
- Overall Depth
- 5.4 in
- Station Power Cord Length
- 3.9 ft
- Fits Chest Size
- 60+ Tip Size and Shapes, 8 Handpiece Options Available, G-100/101B Wireless IR Offsetting, HAKKO Control Software
Details
- Item
- Dual Port Soldering Station
- Application
- Soldering
- Features
- 60+ Tip Size and Shapes, 8 Handpiece Options Available, G-100/101B Wireless IR Offsetting, HAKKO Control Software
- Includes
- (2) Color Bands, CD-ROM, Power Cord, Soldering Station, USB Cable
- Series
- FX-972
- Standards
- EU, RoHS Compliant
- Operating Temperature (Maximum)
- 940 Degrees F
- Product Type
- Soldering Station Power Unit
- Station Power Consumption
- 200 W
- Hot Air Flow Capacity
- Station Connector
- Temperature Adjustment
- Adjustable Temperature Setting
- Operating Voltage
- 120 V
- Number of Channels
- 2
- Compatible Handpiece Manufacturer Model Number
- FX-9707, FX-9708
- Display Type
- Digital
- Operating Temperature (Minimum)
- 120 Degrees F
- Temperature Stability
- +/-5 Degrees F
- ESD Safe
- Yes
Description
Dual Port Soldering Station, ESD Safe Yes, Number of Channels 2, Station Power Consumption 200 W, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 940 Degrees F, Product Type Soldering Station Power Unit, Series FX-972, Application Soldering, Compatible Handpiece Manufacturer Model Number FX-9707, FX-9708, Display Type Digital, Features 60+ Tip Size and Shapes, 8 Handpiece Options Available, G-100/101B Wireless IR Offsetting, HAKKO Control Software
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.