This item is Discontinued.

Hakko HAKKO 70W Soldering Station FX888D-23BY

This item is Discontinued.

Hakko

HAKKO 70W Soldering Station (Discontinued)

Mfr # FX888D-23BY
Zoro # G8816726
Country of Origin Malaysia
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX888D-23BY
Zoro #
G8816726
UPC #
-
Country of Origin
Malaysia

Dimensions

Handpiece Cord Length
3.9 ft
Tip Thickness
0.5 mm
Tip Width
1.6 mm
Fits Chest Size
Ceramic Heating Element and Sensor, Password Protected Temperature Settings, Preset Mode Allows to Store 5 Preset Temperatures

Details

Item
Soldering Station
Watts
70 W
Includes
Cleaning Sponge, Iron Holder, Soldering Iron, Soldering Iron Tip, Tip Cleaning Wire
Application
Desoldering, Soldering
Voltage
120 V
Features
Ceramic Heating Element and Sensor, Password Protected Temperature Settings, Preset Mode Allows to Store 5 Preset Temperatures
Operating Voltage
120V
Standards
ESD, Meets or Exceeds IPC J-STD-001
Tip Type
Chisel
Temp. Range (F)
120 Degrees to 899 Degrees
Type
Digital
Temp. Accuracy (F)
Greater Than +/-27 Degrees
Tip to Ground Resistance
2 ohm
Handpiece Style
Soldering Iron
Compatible Tip Series
T18
Plug Type
Three Prong
Handpiece Connection Type
Station Connector
Operating Temperature (Minimum)
120 Degrees F
Compatible Handpiece Manufacturer Model Number
FX-8801, FX8804-02, FX8804-CK
Display Type
Digital
Number of Channels
1
Temperature Adjustment
Adjustable Temperature Setting
Series
FX-888D
Power Unit Manufacturer Model Number
FX-888D
Product Type
Soldering Station
ESD Safe
Yes
Station Power Consumption
70 W
Handpiece
FX8801-02
Handpiece Power Consumption
65 W
Operating Temperature (Maximum)
899 Degrees F
Temperature Stability
+/-1.8 Degrees F
Tip to Ground Potential
2 mV
Number of Tips Included
1

Description

Soldering Station, ESD Safe Yes, Handpiece Style Soldering Iron, Number of Channels 1, Station Power Consumption 70 W, Tip Type Chisel, Tip Width 1.6 mm, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 899 Degrees F, Handpiece FX8801-02, Product Type Soldering Station, Series FX-888D, Application Desoldering, Soldering, Compatible Handpiece Manufacturer Model Number FX-8801, FX8804-02, FX8804-CK, Compatible Tip Series T18, Display Type Digital

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.