Shop HAKKO
See all product information
Create Account
Mini tweezers for FX-972, 24V, 190W, 3.9ft
- Mfr # FX9706-011
- Zoro # G309915613
product price:Â
$
388.99
/ea
Free Shipping & Returns
Key Features
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Features
Four Levels of Adjustment: Vertical, Horizontal, Forward and Angle, Quick Thermal Recovery Performance
Tip Type
Micro, Tweezers
Tool Length
7.4 in
Operating Voltage
24V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX9706-011
- Zoro #
- G309915613
- UPC #
- 641328086996
- Country of Origin
- Japan
Dimensions
- Tool Length
- 7.4 in
- Cord Length
- 3.9 ft
- Fits Chest Size
- Four Levels of Adjustment: Vertical, Horizontal, Forward and Angle, Quick Thermal Recovery Performance
Details
- Item
- Micro Tweezer Kit
- Includes
- Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
- Features
- Four Levels of Adjustment: Vertical, Horizontal, Forward and Angle, Quick Thermal Recovery Performance
- Tip Type
- Micro, Tweezers
- Operating Voltage
- 24V
- Power Consumption
- 190 W
- Compatible Tip
- T52-I005, T52-I015, T52-J005, T52-J015, T52-K, T52-L1, T52-L2
- ESD Safe
- Yes
- Power Source
- Electric Corded
- Handle Style
- Ergonomic
- Operating Temperature (Maximum)
- 850 Degrees F
- Operating Temperature (Minimum)
- 120 Degrees F
- Compatible Station
- FX-972 Dual Port Soldering Station
- Number of Tips Included
- 0
- Series
- FX-972
- Plug Type
- Universal 3-Wire Connector
- Power Source - TS Only
- Electric Corded
- Power Source - old
- Electric Corded
Description
Micro Tweezer Kit, Power Consumption 190 W, Operating Temperature (Minimum) 120 Degrees F, Operating Temperature (Maximum) 850 Degrees F, Tip Type Micro, Tweezers, ESD Safe Yes, Operating Voltage 24V, Compatible Station FX-972 Dual Port Soldering Station, Cord Length 3.9 ft, Series FX-972, Compatible Tip T52-I005, T52-I015, T52-J005, T52-J015, T52-K, T52-L1, T52-L2, Plug Type Universal 3-Wire Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.