This item is Discontinued.
This item is Discontinued.
Nozzle, Round, 1.0mm x 2.0mm, For Use With Mfr. No. FR300-05/P (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N50B-02
- Zoro #
- G6270247
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 1.0mm x 2.0mm
- Tip Outside Diameter
- 2 mm
- Tip Width
- 2 mm
- Tip Inside Diameter
- 1.05 mm
- Overall Length
- 17.5 mm
- Wire Rope Length
- 17.5 mm
- Length
- 17.5 mm
Details
- Item
- Nozzle
- Type
- Round
- Application
- Desoldering
- For Use With
- Mfr. No. FR300-05/P
- Tip Type
- Round
- Product Type
- Desoldering Nozzle
- Maximum Operating Temperature
- 500 Degrees C
- Compatible Handpiece Manufacturer Model Number
- FR-301
Description
Nozzle, Tip Type Round, Tip Width 2 mm, Tip Inside Diameter 1.05 mm, Tip Outside Diameter 2 mm, Compatible Handpiece Manufacturer Model Number FR-301, Application Desoldering, Maximum Operating Temperature 500 Degrees C, Overall Length 17.5 mm, Product Type Desoldering Nozzle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.