Shop HAKKO
See all product information
Create Account
Soldering Station Kit, 24V, 95W, 7-3/8"L
- Mfr # FX9701-011
- Zoro # G909899023
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Application
Soldering
Features
Receptacle Piece, Extra Tip Storage, Easy Removable Back and Sponge and Brass Wire
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Series
FX-9701
Cord Length
3.9 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FX9701-011
- Zoro #
- G909899023
- UPC #
- 641328086941
- Country of Origin
- Malaysia
Dimensions
- Cord Length
- 3.9 ft
- Tool Length
- 7 3/8 in
- Fits Chest Size
- Receptacle Piece, Extra Tip Storage, Easy Removable Back and Sponge and Brass Wire
Details
- Item
- Soldering Station Kit
- Application
- Soldering
- Features
- Receptacle Piece, Extra Tip Storage, Easy Removable Back and Sponge and Brass Wire
- Includes
- Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
- Series
- FX-9701
- Number of Tips Included
- 0
- Product Type
- Soldering Iron Kit
- Handpiece Connection Type
- Plug
- Operating Voltage
- 24V
- Compatible Tip Series
- T39
- Compatible Station
- FX-971, FX-972
- Power Consumption (Maximum)
- 95 W
- Tip Type
- Not Included
- Temperature Adjustment
- Adjustable Temperature Setting
- Includes Heating Element
- Yes
- Operating Temperature (Maximum)
- 850 Degrees F
- Time to Maximum Temperature
- 5 sec
- Operating Temperature (Minimum)
- 120 Degrees F
- Power Consumption (Minimum)
- 95 W
- Plug Type
- Station Connector
- ESD Safe
- Yes
Description
Soldering Station Kit, Compatible Station FX-971, FX-972, Power Consumption (Maximum) 95 W, Power Consumption (Minimum) 95 W, Tool Length 7 3/8 in, Operating Temperature (Maximum) 850 Degrees F, Operating Temperature (Minimum) 120 Degrees F, Tip Type Not Included, Tip Width Not Applicable, Time to Maximum Temperature 5 sec, Temperature Adjustment Adjustable Temperature Setting, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FX-9701
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.