Shop HAKKO

Soldering Station Kit, 24V, 200W, 7-3/8"L

  • Mfr # FX9707-011
  • Zoro # G009899053

product price: 
$
263.99
/ea
Free Shipping & Returns

Key Features

Application
Soldering
Features
Built-In Sleep Mode Sensor
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Series
FX-9707
Standards
EU, RoHS Compliant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FX9707-011
Zoro #
G009899053
UPC #
641328087009
Country of Origin
Japan

Dimensions

Cord Length
3.9 ft
Tool Length
7 3/8 in
Fits Chest Size
Built-In Sleep Mode Sensor

Details

Item
Soldering Station Kit
Application
Soldering
Features
Built-In Sleep Mode Sensor
Includes
Cleaning Brass, Cleaning Sponge, Iron Holder, Soldering Iron
Series
FX-9707
Standards
EU, RoHS Compliant
Handpiece Connection Type
Plug
ESD Safe
Yes
Handle Style
Ergonomic
Operating Temperature (Maximum)
940 Degrees F
Compatible Station
FX-972
Tip Type
Not Included
Operating Voltage
24V
Operating Temperature (Minimum)
120 Degrees F
Includes Heating Element
Yes
Compatible Tip Series
T53
Product Type
Soldering Iron Kit
Number of Tips Included
0
Power Consumption (Maximum)
200 W
Time to Maximum Temperature
5 sec
Power Consumption (Minimum)
200 W
Plug Type
Station Connector
Temperature Adjustment
Adjustable Temperature Setting

Description

Soldering Station Kit, Compatible Station FX-972, Power Consumption (Maximum) 200 W, Power Consumption (Minimum) 200 W, Tool Length 7 3/8 in, Operating Temperature (Maximum) 940 Degrees F, Operating Temperature (Minimum) 120 Degrees F, Tip Type Not Included, Tip Width Not Applicable, Time to Maximum Temperature 5 sec, Temperature Adjustment Adjustable Temperature Setting, Operating Voltage 24V, ESD Safe Yes, Plug Type Station Connector, Cord Length 3.9 ft, Series FX-9707

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.