Shop HAKKO
See all product information
Create Account
Soldering Tip, Bevel, 2.8mm x 17.6mm, For Use With Mfr. No. FM-2027
Mfr # T15-BC28
Zoro # G8817085
product price:Â
$
52.99
/ea
Key Features
Type
Bevel
Size
2.8mm x 17.6mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Width
3.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15-BC28
- Zoro #
- G8817085
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 2.8mm x 17.6mm
- Tip Width
- 3.2 mm
- Tip Length
- 17.6 mm
- Tip Outside Diameter
- 2.8 mm
Details
- Item
- Soldering Tip
- Type
- Bevel
- Application
- Soldering
- For Use With
- Mfr. No. FM-2027
- Tip Series
- T15
- Compatible Handpiece Manufacturer
- Hakko
- Tip Type
- Bevel
- Compatible Handpiece Manufacturer Model Number
- FM-2027, FM-2028
- Tip Angle
- 60 Degrees
- Compatible Station
- FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
- Maximum Operating Temperature
- 840 Degrees F
- Product Type
- Soldering Tip
- Material
- Composite
Description
Soldering Tip, Tip Series T15, Tip Type Bevel, Tip Width 3.2 mm, Tip Length 17.6 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 2.8 mm, Tip Angle 60 Degrees , Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.