Shop All Soldering Tips
Hakko
Soldering Tip, Chisel, 1.6mm x 14.5mm
Mfr # T18-D16
Zoro # G0328749
original price:
$9.33
15% off
new price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Chisel
- Application Soldering
- For Use With C1148B, FX-8801
- Tip Type Chisel
- Maximum Operating Temperature 899 Degrees F
Product Information
- Brand Hakko
- MFR # T18-D16
- Zoro # G0328749
- Country of Origin Japan
- Category Soldering Tips
Dimensions
Size | 1.6mm x 14.5mm |
Tip Length | 14.5 mm |
Tip Outside Diameter | 1.6 mm |
Tip Width | 1.6 mm |
Details
Description
Soldering Tip, Tip Series T18, Tip Type Chisel, Tip Width 1.6 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 1.6 mm, Tip Thickness 0.5 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON SS Weld Wire, 0.030"x30lb. Spool (ER316LSI-030-30)
- MILLER ELECTRIC Insulator Nozzle, PK2 (598882)
- ARC-ZONE Silver-Grey Custom Anodized Cordless Sharpie DX Adjustable (A-PTGK-DXCL-SST)
- UNIWELD NITROGEN/CO2 CARRYING STAND - 20 CU. (515)
- HAKKO Soldering Tip, Chisel, 3.2mm x 14.5mm (T18-D32)
- HAKKO Soldering Tip, Chisel, 1.2mm x 15.5mm (T18-S9)
- HAKKO Soldering Tip, Chisel, 1.2mm x 22.5mm (T18-DL12)
- HAKKO Soldering Tip, Chisel, 4.0mm x 22mm (T15-DL4)
- HAKKO Soldering Tip, Conical, 0.3mm x 16.5mm (T15-SB03)
- HAKKO Soldering Tip, Flat Blade, 15.7mm (T15-1402)
- HAKKO Soldering Tip, Chisel, Heavy Duty, 5.2mm (T22-D52)
- Hakko Soldering Tips