Shop HAKKO
See all product information
Create Account
Soldering Tip, Chisel, 5.0mm x 18mm, For Use With Mfr. No. FX-601
Mfr # T19-D5
Zoro # G8817557
product price:Â
$
18.19
/ea
Key Features
Type
Chisel
Size
5.0mm x 18mm
Application
Soldering
For Use With
Mfr. No. FX-601
Maximum Operating Temperature
1,004 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T19-D5
- Zoro #
- G8817557
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 5.0mm x 18mm
- Tip Thickness
- 1 mm
- Tip Width
- 5 mm
- Tip Outside Diameter
- 5 mm
- Tip Length
- 18 mm
Details
- Item
- Soldering Tip
- Type
- Chisel
- Application
- Soldering
- For Use With
- Mfr. No. FX-601
- Maximum Operating Temperature
- 1,004 Degrees F
- Product Type
- Soldering Tip
- Tip Type
- Chisel
- Compatible Handpiece Manufacturer Model Number
- FX-601, FX-8805
- Compatible Handpiece Manufacturer
- Hakko
- Tip Series
- T19
Description
Soldering Tip, Tip Series T19, Tip Type Chisel, Tip Width 5 mm, Tip Length 18 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number FX-601, FX-8805, Tip Outside Diameter 5 mm, Tip Thickness 1 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip