Shop HAKKO
See all product information
Create Account
Soldering Tip, Chisel, Heavy Duty, 0.8 mm, For Use With Mfr. No. FM-2030
Mfr # T22-D08
Zoro # G8817575
product price:Â
$
34.55
/ea
Key Features
Type
Chisel, Heavy Duty
Application
Soldering
For Use With
Mfr. No. FM-2030
Maximum Operating Temperature
840 Degrees F
Compatible Handpiece Manufacturer
Hakko
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22-D08
- Zoro #
- G8817575
- UPC #
- -
- Country of Origin
- Japan
- Item
- Soldering Tip
- Type
- Chisel, Heavy Duty
- Application
- Soldering
- For Use With
- Mfr. No. FM-2030
- Maximum Operating Temperature
- 840 Degrees F
- Compatible Handpiece Manufacturer
- Hakko
- Material
- Composite
- Compatible Handpiece Manufacturer Model Number
- FM-2030, FM-2031
- Tip Type
- Chisel
- Product Type
- Soldering Tip
- Tip Series
- T22
Description
Soldering Tip, Tip Series T22, Tip Type Chisel, Tip Width 0.8 mm, Tip Length 12 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2030, FM-2031, Tip Outside Diameter 0.8 mm, Tip Thickness 0.5 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.