Shop HAKKO
See all product information
Create Account
Soldering Tip, Chisel, Heavy Duty, 4.5 mm, For Use With Mfr. No. FM-2030
Mfr # T22-D45
Zoro # G8817611
product price:Â
$
34.55
/ea
Key Features
Type
Chisel, Heavy Duty
For Use With
Mfr. No. FM-2030
Application
Soldering
Tip Outside Diameter
4.5 mm
Tip Length
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T22-D45
- Zoro #
- G8817611
- UPC #
- -
- Country of Origin
- Japan
- Item
- Soldering Tip
- Type
- Chisel, Heavy Duty
- For Use With
- Mfr. No. FM-2030
- Application
- Soldering
- Material
- Composite
- Compatible Handpiece Manufacturer Model Number
- FM-2030, FM-2031
- Compatible Handpiece Manufacturer
- Hakko
- Product Type
- Soldering Tip
- Maximum Operating Temperature
- 840 Degrees F
- Tip Type
- Chisel
- Tip Series
- T22
Description
Soldering Tip, Tip Series T22, Tip Type Chisel, Tip Width 4.5 mm, Tip Length 15 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2030, FM-2031, Tip Outside Diameter 4.5 mm, Tip Thickness 0.5 mm, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip