Shop HAKKO
See all product information
Create Account
Soldering Tip, Conical, 0.125mm x 14.5mm, For Use With C1148B, FX-8801
Mfr # T18-S4
Zoro # G0470718
product price:Â
$
11.19
/ea
Key Features
Type
Conical
For Use With
C1148B, FX-8801
Application
Soldering
Tip Outside Diameter
0.25 mm
Product Type
Soldering Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-S4
- Zoro #
- G0470718
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 0.125mm x 14.5mm
- Tip Outside Diameter
- 0.25 mm
- Tip Width
- 0.25 mm
- Tip Length
- 14.5 mm
Details
- Item
- Soldering Tip
- Type
- Conical
- For Use With
- C1148B, FX-8801
- Application
- Soldering
- Product Type
- Soldering Tip
- Tip Type
- Conical
- Maximum Operating Temperature
- 899 Degrees F
- Tip Series
- T18
- Compatible Handpiece Manufacturer
- Hakko
- Compatible Station
- 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
- Compatible Handpiece Manufacturer Model Number
- 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.25 mm, Tip Length 14.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.25 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip