Soldering Tip, Conical, #HK17 1.7mm, For Use With Mfr. No. FM-2027
- Mfr # T15-IL
- Zoro # G8817286
product price:Â
$
26.39
/ea
Key Features
Type
Conical
Size
#HK17 1.7mm
Application
Soldering
For Use With
Mfr. No. FM-2027
Tip Outside Diameter
0.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15-IL
- Zoro #
- G8817286
- UPC #
- 641328051307
- Country of Origin
- Japan
Dimensions
- Size
- #HK17 1.7mm
- Tip Outside Diameter
- 0.2 mm
- Tip Length
- 12.7 mm
- Tip Width
- 0.2 mm
Details
- Item
- Soldering Tip
- Type
- Conical
- Application
- Soldering
- For Use With
- Mfr. No. FM-2027
- Maximum Operating Temperature
- 840 Degrees F
- Product Type
- Soldering Tip
- Compatible Station
- FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
- Compatible Handpiece Manufacturer
- Hakko
- Compatible Handpiece Manufacturer Model Number
- FM-2027, FM-2028
- Tip Series
- T15
- Tip Type
- Conical
- Material
- Composite
- Shell Material
- Composite
Description
Soldering Tip, Tip Series T15, Tip Type Conical, Tip Width 0.2 mm, Tip Length 12.7 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Outside Diameter 0.2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.