Shop HAKKO
See all product information
Create Account
Soldering Tip, Conical, 0.2mm x 22.5mm, For Use With C1148B, FX-8801
Mfr # T18-BL
Zoro # G1964509
product price:Â
$
10.39
/ea
Key Features
Type
Conical
Application
Soldering
For Use With
C1148B, FX-8801
Tip Type
Conical
Tip Width
0.4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T18-BL
- Zoro #
- G1964509
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 0.2mm x 22.5mm
- Tip Width
- 0.4 mm
- Tip Length
- 22.5 mm
- Tip Outside Diameter
- 0.4 mm
Details
- Item
- Soldering Tip
- Type
- Conical
- Application
- Soldering
- For Use With
- C1148B, FX-8801
- Tip Type
- Conical
- Product Type
- Soldering Tip
- Maximum Operating Temperature
- 899 Degrees F
- Compatible Handpiece Manufacturer Model Number
- 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803
- Compatible Station
- 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889
- Compatible Handpiece Manufacturer
- Hakko
- Tip Series
- T18
Description
Soldering Tip, Tip Series T18, Tip Type Conical, Tip Width 0.4 mm, Tip Length 22.5 mm, Maximum Operating Temperature 899 Degrees F, Compatible Handpiece Manufacturer Model Number 900M, 900M-ESD, 907, 913, FX-600, FX-8801, FX-8802, FX-8803, Tip Outside Diameter 0.4 mm, Compatible Station 703, 928, 936, 936-ESD, 937, FR-701, FR-702, FX-888, FX-888D, FX-889, Compatible Handpiece Manufacturer Hakko, Application Soldering, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.