Shop HAKKO
See all product information
Create Account
Soldering Tip, Flat Blade, 15.7 mm, For Use With Mfr. No. FM-2027
Mfr # T15-1402
Zoro # G8816981
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Type
Flat Blade
Application
Soldering
For Use With
Mfr. No. FM-2027
Maximum Operating Temperature
840 Degrees F
Product Type
Soldering Tip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T15-1402
- Zoro #
- G8816981
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Size
- 15.7 mm
- Tip Thickness
- 2 mm
- Tip Length
- 7.2 mm
- Tip Width
- 15.7 mm
Details
- Item
- Soldering Tip
- Type
- Flat Blade
- Application
- Soldering
- For Use With
- Mfr. No. FM-2027
- Maximum Operating Temperature
- 840 Degrees F
- Product Type
- Soldering Tip
- Material
- Composite
- Compatible Handpiece Manufacturer Model Number
- FM-2027, FM-2028
- Tip Type
- Spatula
- Compatible Station
- FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951
- Compatible Handpiece Manufacturer
- Hakko
- Tip Series
- T15
Description
Soldering Tip, Tip Series T15, Tip Type Spatula, Tip Width 15.7 mm, Tip Length 7.2 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FM-2027, FM-2028, Tip Thickness 2 mm, Compatible Station FM-202, FM-203, FM-204, FM-206, FP-101, FP-102, FX-950, FX-951, Compatible Handpiece Manufacturer Hakko, Application Soldering, Material Composite, Product Type Soldering Tip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.