HAKKO T31B Chisel Soldering Tip

  • Mfr # T31B-01D24

  • Zoro # G503876321


product price:  $22.69
/ea

Key Features

Material
Composite
Standards
RoHS Compliant
Application
Soldering
Tip Type
Chisel
Product Type
Soldering Tip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T31B-01D24
Zoro #
G503876321
UPC #
641328084633
Country of Origin
Japan

Dimensions

Tip Length
10 mm
Tip Outside Diameter
2.4 mm
Tip Width
2.4 mm

Details

Item
Soldering Tip
Material
Composite
Standards
RoHS Compliant
Application
Soldering
Tip Type
Chisel
Product Type
Soldering Tip
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Series
T31B
Compatible Station
FX-100 RF
Tip Connection Type
Plug
Maximum Operating Temperature
840 Degrees F

Description

Soldering Tip, Tip Series T31B, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 10 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 2.4 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.