HAKKO T31B Chisel Soldering Tip

  • Mfr # T31B-02D52

  • Zoro # G103876332


product price:  $23.95
/ea

Key Features

Material
Composite
Application
Soldering
Standards
RoHS Compliant
Compatible Handpiece Manufacturer Model Number
FX-1001
Tip Outside Diameter
5.2 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T31B-02D52
Zoro #
G103876332
UPC #
641328084718
Country of Origin
Japan

Dimensions

Tip Outside Diameter
5.2 mm
Tip Length
7.8 mm
Tip Width
5.2 mm

Details

Item
Soldering Tip
Material
Composite
Application
Soldering
Standards
RoHS Compliant
Compatible Handpiece Manufacturer Model Number
FX-1001
Maximum Operating Temperature
750 Degrees F
Product Type
Soldering Tip
Tip Series
T31B
Compatible Station
FX-100 RF
Tip Type
Chisel
Tip Connection Type
Plug

Description

Soldering Tip, Tip Series T31B, Tip Type Chisel, Tip Width 5.2 mm, Tip Length 7.8 mm, Maximum Operating Temperature 750 Degrees F, Compatible Handpiece Manufacturer Model Number FX-1001, Tip Outside Diameter 5.2 mm, Tip Connection Type Plug, Compatible Station FX-100 RF, Application Soldering, Material Composite, Product Type Soldering Tip, Standards RoHS Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.