Shop ZORO SELECT
See all product information
Create Account
Back-to-Back Strap, No Adhesive, 27.5 yds, 3/4 in W, Black
- Mfr # IB2B34
- Zoro # G3914178
product price:Â
$
32.29
/ea
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Shear Strength
20 lbf/sq in
Length
27.5 yds
Hook and Loop Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IB2B34
- Zoro #
- G3914178
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3/4 in
- Length
- 27.5 yds
- Overall Width
- 3/4 in
- Overall Length
- 82 1/2 ft
- Overall Thickness
- 0.06 in
- Wire Rope Length
- 82 1/2 ft
Details
- Item
- Back-to-Back Strap
- Hook and Loop Type
- Hook-and-Loop
- Adhesive Type
- No Adhesive
- Shear Strength
- 20 lbf/sq in
- Hook and Loop Shape
- Roll
- Color
- Black
- Standards
- GMW17585, ISO 9001, REACH Compliant, RoHS Compliant
- Operating Temperature - Maximum
- 419 Degrees F
- Includes Grommet
- Grommet Not Included
- For Location
- Indoor/Outdoor
- Includes Buckle
- Buckle Not Included
- Product Type
- Strap Roll
- Count
- 1
- Strap Material
- Nylon
- Resistance Properties
- Tear-Resistant, UV-Resistant, Water-Resistant
Description
Strap Roll,Hook-and-Loop,Black, 82.5ft L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.