Reclosable Fastener, Rubber Adhesive, 27.5 yds, 3/4 in W, White
- Mfr # AWH34
- Zoro # G3913828
product price:Â
$
9.99
/ea
Key Features
Hook and Loop Type
Hook
Adhesive Type
Rubber Adhesive
Width
3/4 in
Length
27.5 yds
Hook and Loop Shape
Roll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWH34
- Zoro #
- G3913828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 3/4 in
- Length
- 27.5 yds
Details
- Item
- Reclosable Fastener
- Hook and Loop Type
- Hook
- Adhesive Type
- Rubber Adhesive
- Hook and Loop Shape
- Roll
- Color
- White
- Features
- Rubber Adhesive
- Standards
- Mil Spec, FMVS
Description
Rubber PSA White Hook,3/4 In. x 27.5 yd.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.