Shop ZORO SELECT
See all product information
Create Account
Reclosable Fastener, Rubber Adhesive, 27.5 yds, 1 in W, White
- Mfr # AWL100
- Zoro # G3914029
product price:Â
$
16.49
/ea
Key Features
Hook and Loop Type
Loop
Adhesive Type
Rubber Adhesive
Shear Strength
22.7 lbf/sq in
Width
1 in
Length
27.5 yds
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AWL100
- Zoro #
- G3914029
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 1 in
- Length
- 27.5 yds
- Overall Width
- 1 in
- Overall Length
- 82 1/2 ft
- Wire Rope Length
- 82 1/2 ft
Details
- Item
- Reclosable Fastener
- Hook and Loop Type
- Loop
- Adhesive Type
- Rubber Adhesive
- Shear Strength
- 22.7 lbf/sq in
- Hook and Loop Shape
- Roll
- Color
- White
- Features
- Rubber Adhesive
- Standards
- ISO 9001, Military Specification AA55126C, REACH Compliant, RoHS Compliant
- Shape
- Roll
- Bonding Time
- 24 hr
- Bonding Type
- Adhesive
- For Location
- Indoor/Outdoor
- Resistance Properties
- Fire Resistant
- For Industry
- Industrial
- Bonding Method
- Pressure
- Count
- 1
- Hook-and-Loop Type
- Loop
- Product Type
- Hook-and-Loop Fastener
- Wire Color
- White
Description
Hook-and-Loop Fastener, Color White, Shear Strength 22.7 lbf/sq in, Adhesive Type Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.