16312 1.25 in. Zinc Water Tight Conduit Hub
- Mfr # 190789
- Zoro # G204040373
product price:Â
$
27.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190789
- Zoro #
- G204040373
- UPC #
- -
- Country of Origin
- India
Description
Features
- Water Tight Conduit Hub.
- Indoors Or Outdoors.
- Water Tight.
- Insulated Throat.
- Use To Connect Rigid Or IMC Conduit To A Load Center Or Other Metal Enclosure Where A Water Tight Joint Is Required At Knock Outs Or Slip Fit Holes.
- Flame Retardant Lexan Insulated Throat.
- Rain, Oil, & Dust Tight.
- Oversize Locknut Assures Vibration Proof Installation & Positive Grounding.
- Size - 1.25 in.
- Material - Zinc.
- Dimension - 1.69 x 2.38 x 2.38 in.
- Item Weight - 0.52 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.