64420 2 in. Electrical Metallic Tubing 90 Degree Elbow
- Mfr # 665497
- Zoro # G704088134
product price:Â
$
37.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 665497
- Zoro #
- G704088134
- UPC #
- -
- Country of Origin
- Mexico
Details
- Item
- Electrical Box Hardware
Description
Features
- 2 in. Electrical Metallic Tubing 90 Degree Elbow.
- Galvanized Steel.
- Use To Make A 90 Degree Change Of Direction In A Run Of Electrical Metallic Tubing Conduit.
- UL Listed.
- Dimension - 2.2 x 12.7 x 12.7 in.
- Item weight - 3.3 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.