Flex Duplex Connector, 3/8 in, Zinc, 2/BAG, 2PK
- Mfr # 21580
- Zoro # G625007405
product price:Â
$
9.79
/pk of 2, $4.90/ea
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
- 21580
- Zoro #
- G625007405
- UPC #
- 51411215804
- Country of Origin
- China
Description
In a dry location, use to connect two pieces of flexible metallic conduit, AC, MC or NM sheathed cable, to a steel outlet box or other metal enclosure when using only one knockout opening. Fits 1/2 in knockout. Suitable for #14-2 thru #12 to 3-wire with ground NM sheathed cable, #14 to 2 wire steel armored cable, #14 to 2 wire with ground aluminum armored cable, 3/8 in FMC, aluminum smooth sheath metal clad cable 0.410 to 0.500 in Dia, aluminum interlocked metal clad cable 0.460 to 0538 in Dia and steel interlocked metal clad cable 0.438-0.560 in Dia.