Shop HALEX
See all product information
Create Account
Conduit Fitting Connector, Push-On, Die Cast Zinc, Green
Mfr # 04203B
Zoro # G804307821
product price:Â $55.89
/eaKey Features
Conduit Fitting Type
Connector
Connection Type
Push-On
Material
Die Cast Zinc
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 04203B
- Zoro #
- G804307821
- UPC #
- 51411042035
- Country of Origin
- United States
Details
- Item
- Conduit Fitting
- Conduit Fitting Type
- Connector
- Connection Type
- Push-On
- Material
- Die Cast Zinc
- Color
- Green
Description
Zinc die-cast. In a dry location, use to connect flexible metallic conduit (Greenfield or BX) to steel outlet box, load center or other metal enclosure. Fits 1/2 in knock outs. UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.