Shop HALEX
See all product information
Create Account
EMT Pulling Elbow, 1/2 in, Set Screw, Die Cast Zinc
Mfr # 14405
Zoro # G108327556
product price:Â
$
5.99
/ea
Sold in multiples of 15 for $89.85
Key Features
Conduit Fitting Type
Pulling Elbow
Trade Size
1/2 in
Connection Type
Set Screw
Material
Die Cast Zinc
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14405
- Zoro #
- G108327556
- UPC #
- 51411144050
- Country of Origin
- India
- Item
- EMT
- Conduit Fitting Type
- Pulling Elbow
- Connection Type
- Set Screw
- Material
- Die Cast Zinc
Description
12 Electrical Metallic Tubing Corner Pull Elbow, Set Screw, Thinwall Conduit Die Cast Zinc Use To Facilitate Pulling Conductors Through A Sharp Bend In A Run Of Electrical Metallic Tubing In Dry Locations, The Removable Cover Gives Access So That Wi re Pulling Can Be Achieved Without Obstructions, UL CSA Listed