Combo Wardrobe Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 0 Drawers

  • Mfr # HWG4CC8478-4CL
  • Zoro # G9934206
product price: 
$
1,851.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,450 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWG4CC8478-4CL
Zoro #
G9934206
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Panel Material Thickness
14 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Door Material Thickness
18 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,450 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Galvanneal Steel
Includes
(1) Center Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
Assembled/Unassembled
Assembled
Green Certification or Other Recognition
GREENGUARD(R) Certified
Material
Galvannealed Steel
Shelf Capacity
1,450 lbs
Number of Doors
2
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Method of Construction
Welded
Series
Galvanite
Color
Dark Gray
Base Type
Frame
Body Panel Type
Solid
Shelf Adjustment Increments
3 in
Includes Hanging Rod
Yes
Cabinet Locking Mechanism
Padlock Hasp
Casters Included
No
Door Handle Type
Swing
Item - Storage Cabinets
Storage Cabinet
Material - Cabinets
Galvanneal Steel
Shelf Adjustability
Adjustable
Locking Cabinet
Yes
Mobility
Stationary
For Use Indoors/Outdoors
No
Cabinet Finish
Powder Coated
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Cabinet Color
Dark Gray
Cabinet Storage Components
Hanging Rods, Shelves
Audit Trail Storage
None
Frame Assembled
Assembled

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Galvannealed Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,450 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.