Combo Wardrobe Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 0 Drawers

  • Mfr # HWG6CC0478-4CL
  • Zoro # G9934294
product price: 
$
1,956.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HWG6CC0478-4CL
Zoro #
G9934294
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Panel Material Thickness
16 ga
Height of Cabinet
78 in
Width of Cabinet
60 in
Depth of Cabinet
24 in
Door Material Thickness
18 ga

Details

Cabinet Style
Combo Wardrobe
Duty Rating
Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Galvanneal Steel
Green Certification or Other Recognition
GREENGUARD(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Material
Galvannealed Steel
Method of Construction
Welded
Includes
(1) Center Partition, (1) Full Width Top Shelf, (1) Half Width Coat Rod, (3) Half Width Shelves
Number of Doors
2
Shelf Capacity
1,000 lbs
Color
Dark Gray
Series
Galvanite
Shelf Adjustment Increments
3 in
Base Type
Frame
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet
Casters Included
No
Cabinet Finish
Powder Coated
Shelf Adjustability
Adjustable
Includes Hanging Rod
Yes
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Galvanneal Steel
Door Handle Type
Swing
Mobility
Stationary
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Frame Assembled
Assembled
Audit Trail Storage
None
Cabinet Storage Components
Hanging Rods, Shelves
Cabinet Color
Dark Gray

Description

Storage Cabinet, Base Type Frame, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Galvannealed Steel, Cabinet Storage Components Hanging Rods, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,000 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.