Box Locker, 12 in W, 15 in D, 78 in H, (1) Wide, (6) Tier, Dark Gray

  • Mfr # U1258-6HV-A-HG

  • Zoro # G7942961


product price:  $382.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Overall Width
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1258-6HV-A-HG
Zoro #
G7942961
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Width
9 1/4 in
Opening Depth
14 in
Opening Height
11 1/2 in
Frame Material Thickness
16 ga

Details

Item
Box Locker
Locker Door Type
Ventilated
Assembled/Unassembled
Assembled
Locker Configuration
(1) Wide, (6) Tier
Number of Openings
6
Color
Dark Gray
Locker Handle Type
Pull
Legs Included
Yes
Locker Material
Steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Color Family
Grays
Handle Type
Pull
Locking System
One Point
Locker Configurations
(1) Wide, (6) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Six
Lock Type
Padlock Hasp
Hooks per Opening
None
Material
Cold rolled steel
Finish
Powder Coated
Item - Box Lockers
Box Locker
Legs
6" Leg Included
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Door Type
Ventilated
Includes Number Plates
Yes
Number of Lockers
6
Locker Color
Dark Gray
Frame Assembled
Assembled
Number of Tiers
6
Audit Trail Storage
None
Number of Units Wide
1

Description

Box Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 6, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 12 in, Handle Type Pull, Includes Number Plate, Locker Material Steel, Number of Lockers 6, Opening Depth 14 in, Opening Height 11 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.