This item is Discontinued.

Hallowell Locker, 12"X12"X78", Dbl Tier, Knock-Dwn, 12 in W, 12 in D, 36 in H U1228-2PL

This item is Discontinued.

Hallowell

Locker, 12"X12"X78", Dbl Tier, Knock-Dwn, 12 in W, 12 in D, 36 in H (Discontinued)

Mfr # U1228-2PL
Zoro # G7066348
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1228-2PL
Zoro #
G7066348
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
36 in
Opening Height
36 in
Opening Width
12 in
Base/Leg Height
6 in
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Door Material Thickness
16 ga

Details

Door Type
Louvered
Item
Locker,12"X12"X78",Dbl Tier,Knock-Dwn
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Handle Type
Recessed Lift
Locker Material
Steel
Method of Construction
Welded
Number of Tiers
2
ADA Compliant
No
Duty Rating
Super Duty
Locker Color
Gray
Number of Units Wide
1
Antimicrobial
No
Includes Number Plates
Yes
Locker Finish
Powder Coated
Includes Hanging Rod
No
Includes Locks
No
Number of Shelves per Opening
0
Number of Lockers
2
Frame Assembled
Assembled
Includes Slope Top Panel
No

Description

Locker,12 In.X12 In.X78 In.,Dbl Tier,Knock-Dwn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.