This item is Discontinued.

Hallowell Locker, 12"X12"X78", Sgl Tier, Assembled, 12 in W, 12 in D, 72 in H U1228-1A-PL

This item is Discontinued.

Hallowell

Locker, 12"X12"X78", Sgl Tier, Assembled, 12 in W, 12 in D, 72 in H (Discontinued)

Mfr # U1228-1A-PL
Zoro # G7066418
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1228-1A-PL
Zoro #
G7066418
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
72 in
Opening Width
12 in
Panel Material Thickness
24 ga
Door Material Thickness
16 ga
Frame Material Thickness
24 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Locker,12"X12"X78",Sgl Tier,Assembled
Assembled/Unassembled
Assembled
Tier
Single
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Locker Material
Steel
Method of Construction
Welded
Duty Rating
Super Duty
Includes Hanging Rod
No
Includes Locks
No
Antimicrobial
No
Includes Slope Top Panel
No
Number of Shelves per Opening
0
Number of Lockers
1
Number of Tiers
1
Locker Finish
Powder Coated
Includes Number Plates
Yes
ADA Compliant
No
Frame Assembled
Assembled
Locker Color
Gray
Number of Units Wide
1

Description

Locker,12 In.X12 In.X78 In.,Sgl Tier,Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.