This item is Discontinued.

Hallowell Locker, 12"X15"X78", Trpl Tier, Assembled, 12 in W, 15 in D, 24 in H U1258-3A-PL

Locker, 12"X15"X78", Trpl Tier, Assembled, 12 in W, 15 in D, 24 in H (Discontinued)

  • Mfr # U1258-3A-PL
  • Zoro # G7066530
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1258-3A-PL
Zoro #
G7066530
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
24 in
Opening Height
24 in
Opening Width
12 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker,12"X15"X78",Trpl Tier,Assembled
Tier
Triple
Handle Type
Recessed Lift
Locker Material
Steel
Lock Type
Combination/Padlock
Assembled/Unassembled
Assembled
Hook Type
Double Prong
Method of Construction
Welded
Number of Lockers
3
Antimicrobial
No
Locker Color
Gray
ADA Compliant
No
Frame Assembled
Assembled
Includes Slope Top Panel
No
Number of Units Wide
1
Includes Number Plates
Yes
Includes Hanging Rod
No
Number of Tiers
3
Duty Rating
Super Duty
Number of Shelves per Opening
0
Locker Finish
Powder Coated
Includes Locks
No

Description

Locker,12 In.X15 In.X78 In.,Trpl Tier,Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.