This item is Discontinued.

Hallowell Locker, 12"X15"X78", Trpl Tier, Knock-Dwn, 12 in W, 15 in D, 24 in H U1258-3PL

This item is Discontinued.

Hallowell

Locker, 12"X15"X78", Trpl Tier, Knock-Dwn, 12 in W, 15 in D, 24 in H (Discontinued)

Mfr # U1258-3PL
Zoro # G7066670
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1258-3PL
Zoro #
G7066670
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
24 in
Opening Height
24 in
Opening Width
12 in
Door Material Thickness
16 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker,12"X15"X78",Trpl Tier,Knock-Dwn
Lock Type
Combination/Padlock
Handle Type
Recessed Lift
Locker Material
Steel
Hook Type
Double Prong
Tier
Triple
Method of Construction
Welded
Antimicrobial
No
Number of Lockers
3
Locker Finish
Powder Coated
Locker Color
Gray
Number of Units Wide
1
Frame Assembled
Assembled
Number of Shelves per Opening
0
Includes Slope Top Panel
No
Includes Hanging Rod
No
ADA Compliant
No
Duty Rating
Super Duty
Includes Number Plates
Yes
Number of Tiers
3
Includes Locks
No

Description

Locker,12 In.X15 In.X78 In.,Trpl Tier,Knock-Dwn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.