This item is Discontinued.

Hallowell Locker, 36"X15"X78", Dbl Tier, Knock-Dwn, 12 in W, 15 in D, 36 in H U3258-2PL

This item is Discontinued.

Hallowell

Locker, 36"X15"X78", Dbl Tier, Knock-Dwn, 12 in W, 15 in D, 36 in H (Discontinued)

Mfr # U3258-2PL
Zoro # G7066488
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3258-2PL
Zoro #
G7066488
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
36 in
Opening Height
36 in
Opening Width
12 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga
Base/Leg Height
6 in
Panel Material Thickness
24 ga

Details

Door Type
Louvered
Item
Locker,36"X15"X78",Dbl Tier,Knock-Dwn
Hook Type
Double Prong, (2) Single Hook
Handle Type
Recessed Lift
Tier
Double
Locker Material
Steel
Lock Type
Combination/Padlock
Method of Construction
Welded
Locker Finish
Powder Coated
Locker Color
Gray
Antimicrobial
No
Includes Locks
No
Duty Rating
Super Duty
Frame Assembled
Assembled
Includes Hanging Rod
No
Includes Number Plates
Yes
Number of Tiers
2
ADA Compliant
No
Number of Units Wide
3
Includes Slope Top Panel
No
Number of Lockers
6
Number of Shelves per Opening
0

Description

Locker,36 In.X15 In.X78 In.,Dbl Tier,Knock-Dwn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.