This item is Discontinued.
This item is Discontinued.
Locker, 36"X18"X78", Trpl Tier, Assembled, 12 in W, 18 in D, 24 in H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U3288-3A-PL
- Zoro #
- G7066512
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 18 in
- Overall Height
- 24 in
- Opening Height
- 24 in
- Opening Width
- 12 in
- Frame Material Thickness
- 24 ga
- Panel Material Thickness
- 24 ga
- Door Material Thickness
- 16 ga
- Base/Leg Height
- 6 in
Description
Locker,36 In.X18 In.X78 In.,Trpl Tier,Assembled
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.