Metal Antimicrobial Shelving, 24"D x 48"W x 87"H, 8 Shelves, Steel

  • Mfr # A4713-24PL-AM

  • Zoro # G2256941


product price:  $486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A4713-24PL-AM
Zoro #
G2256941
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
84 in
Height
87"
Width
48"
Depth
24"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Antimicrobial Steel
Shelf Capacity
350 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Shelf Adjustments
1 1/2 in
Gauge
22
Includes
(2) Angle Back Posts, Beaded Front Post, Pair Back Sway Braces, Pair Side Sway Braces
Number of Drawers
0
Shelving Post Gauge
14
Shelving Style
Open
No. of Shelves
8
Item - Shelving
Metal Shelving
Material
Steel
Green Certification or Other Recognition
GREENGUARD Gold
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelving Type
Starter
Load Capacity
2800 lb.
Shelving Strength Rating
Commercial
Standards
Greenguard Gold Certified
Assembled
Unassembled
Whole Unit Load Capacity
2,800 lb
Duty Rating
Medium-Duty
Post Gauge
14 ga
Shelf Configuration
Add-On
Frame Material
Steel
Post Construction
Angle, Bead
Shelf Adjustment Increments
1 1/2 in
Load Capacity per Shelf
350 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 350 lb, Whole Unit Load Capacity 2,800 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Antimicrobial Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.