Metal Antimicrobial Shelving Unit, 12"D x 48"W x 87"H, 11 Shelves, Steel

  • Mfr # 472C-12PL-AM

  • Zoro # G2255760


product price:  $609.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Gray
Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472C-12PL-AM
Zoro #
G2255760
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
12 in
Overall Height
84 in
Width
48"
Height
87"
Depth
12"

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
375 lb
Finish
Powder Coated
Number of Shelves
11
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
No. of Shelves
11
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Gold
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelving Type
Starter
Shelving Style
Closed
Includes
(2) Back Angle Posts, (2) Beaded Front Post, Back Panel Assembly, Side Panel Assembly
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Shelf Adjustments
1 1/2 in
Shelving Post Gauge
14
Gauge
22
Load Capacity
4125 lb
Standards
Greenguard Gold Certified
Post Construction
Angle, Bead
Assembled
Unassembled
Shelf Adjustment Increments
1 1/2 in
Shelf Configuration
Starter
Frame Material
Steel
Whole Unit Load Capacity
4,125 lb
Duty Rating
Medium-Duty
Post Gauge
14 ga
Load Capacity per Shelf
375 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 375 lb, Whole Unit Load Capacity 4,125 lb, Number of Shelves 11, Overall Depth 12 in, Overall Height 84 in, Overall Width 48 in, Post Construction Angle, Bead, Shelf Configuration Starter, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.