Metal Shelving, 24"D x 36"W x 123"H, 8 Shelves, Steel

  • Mfr # AH7523-2410PB

  • Zoro # G2143088


product price:  $917.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
Gray/Blue
Overall Width
36 in
Overall Depth
24 in
Overall Height
120 in
Assembled/Unassembled
Unassembled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AH7523-2410PB
Zoro #
G2143088
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
120 in
Depth
24"
Height
123"
Width
36"

Details

Item
Metal Shelving
Color
Gray/Blue
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
1,250 lb
Finish
Powder Coated
Number of Shelves
8
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
18 ga
No. of Shelves
8
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Includes
(32) Clips, Foot Plates, Set of Back Panels, Set of Side Panels
Shelving Post Gauge
14
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Green Certification or Other Recognition
GREENGUARD Certified
Gauge
18
Shelving Style
Closed
Finish - Shelving and Racks
Powder Coated
Number of Drawers
0
Shelf Adjustments
1 1/2 in
Material
Steel
Load Capacity
10,000 lb.
Standards
Greenguard Gold Certified
Post Gauge
14 ga
Shelf Configuration
Add-On
Duty Rating
Heavy-Duty
Post Construction
Angle, Bead
Load Capacity per Shelf
1,250 lb
Includes Mounting Hardware
Yes
Frame Material
Steel
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 1/2 in
Assembled
Unassembled
Whole Unit Load Capacity
10,000 lb

Description

Metal Shelving, Gray/Blue, Powder Coated, Frame Material Steel, Load Capacity per Shelf 1,250 lb, Whole Unit Load Capacity 10,000 lb, Number of Shelves 8, Overall Depth 24 in, Overall Height 120 in, Overall Width 36 in, Post Construction Angle, Bead, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Includes Mounting Hardware Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.