This item is Discontinued.
This item is Discontinued.
Premium Locker, 12"X12"X78", 6 Tier, Gray, 12 in W, 12 in D, 12 in H (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U1228-6PL
- Zoro #
- G7066707
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 12 in
- Overall Depth
- 12 in
- Overall Height
- 12 in
- Opening Height
- 12 in
- Opening Width
- 12 in
- Door Material Thickness
- 18 ga
- Frame Material Thickness
- 24 ga
- Panel Material Thickness
- 24 ga
- Base/Leg Height
- 6 in
Description
Premium Locker,12 In.X12 In.X78 In.,6 Tier,Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.