This item is Discontinued.

Hallowell Premium Locker, 12"X12"X78", Sgl Tier, 12 in W, 12 in D, 72 in H U1228-1A-ME

This item is Discontinued.

Hallowell

Premium Locker, 12"X12"X78", Sgl Tier, 12 in W, 12 in D, 72 in H (Discontinued)

Mfr # U1228-1A-ME
Zoro # G7065760
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1228-1A-ME
Zoro #
G7065760
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
72 in
Opening Height
72 in
Opening Width
12 in
Base/Leg Height
6 in
Door Material Thickness
16 ga
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga

Details

Door Type
Louvered
Item
Premium Locker,12"X12"X78",Sgl Tier
Locker Material
Steel
Handle Type
Recessed Lift
Lock Type
Combination/Padlock
Hook Type
Double Prong, (2) Single Hook
Method of Construction
Welded
Includes Hanging Rod
No
Number of Lockers
1
Frame Assembled
Assembled
Includes Locks
No
Includes Number Plates
Yes
Includes Slope Top Panel
No
Number of Shelves per Opening
0
Duty Rating
Super Duty
ADA Compliant
No
Locker Color
Black
Number of Tiers
1
Number of Units Wide
1
Antimicrobial
No
Locker Finish
Powder Coated

Description

Premium Locker,12 In.X12 In.X78 In.,Sgl Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.