This item is Discontinued.

Hallowell Premium Locker, 12"X12"X78", Trpl Tier, 12 in W, 12 in D, 24 in H U1228-3A-ME

This item is Discontinued.

Hallowell

Premium Locker, 12"X12"X78", Trpl Tier, 12 in W, 12 in D, 24 in H (Discontinued)

Mfr # U1228-3A-ME
Zoro # G7066022
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1228-3A-ME
Zoro #
G7066022
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
24 in
Opening Height
24 in
Opening Width
12 in
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga
Door Material Thickness
16 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Premium Locker,12"X12"X78",Trpl Tier
Hook Type
Double Prong
Assembled/Unassembled
Assembled
Handle Type
Recessed Lift
Tier
Triple
Locker Material
Steel
Lock Type
Combination/Padlock
Method of Construction
Welded
Number of Tiers
3
Number of Units Wide
1
Includes Locks
No
Duty Rating
Super Duty
Number of Lockers
3
Includes Slope Top Panel
No
ADA Compliant
No
Number of Shelves per Opening
0
Antimicrobial
No
Frame Assembled
Assembled
Locker Color
Black
Locker Finish
Powder Coated
Includes Hanging Rod
No
Includes Number Plates
Yes

Description

Premium Locker,12 In.X12 In.X78 In.,Trpl Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.