This item is Discontinued.

Hallowell Premium Locker, 12"X15"X78", 6 Tier, Gray, 12 in W, 15 in D, 12 in H U1258-6PL

This item is Discontinued.

Hallowell

Premium Locker, 12"X15"X78", 6 Tier, Gray, 12 in W, 15 in D, 12 in H (Discontinued)

Mfr # U1258-6PL
Zoro # G7066689
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1258-6PL
Zoro #
G7066689
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
12 in
Opening Height
12 in
Opening Width
12 in
Door Material Thickness
18 ga
Frame Material Thickness
24 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Door Type
Louvered
Item
Premium Locker,12"X15"X78",6 Tier,Gray
Locker Material
Steel
Lock Type
Padlock
Handle Type
Projecting Lift
Method of Construction
Welded
Antimicrobial
No
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
1
Includes Slope Top Panel
No
Number of Tiers
6
Includes Locks
No
Number of Lockers
6
Duty Rating
Super Duty
Number of Shelves per Opening
0
ADA Compliant
No
Includes Hanging Rod
No
Locker Color
Gray
Frame Assembled
Unassembled

Description

Premium Locker,12 In.X15 In.X78 In.,6 Tier,Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.