This item is Discontinued.

Hallowell Premium Locker, 12"X15"X78", Sgl Tier, 12 in W, 15 in D, 78 in H U1258-1ME

This item is Discontinued.

Hallowell

Premium Locker, 12"X15"X78", Sgl Tier, 12 in W, 15 in D, 78 in H (Discontinued)

Mfr # U1258-1ME
Zoro # G7065803
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1258-1ME
Zoro #
G7065803
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Width
12 in
Base/Leg Height
6 in
Door Material Thickness
16 ga
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga

Details

Door Type
Louvered
Item
Premium Locker,12"X15"X78",Sgl Tier
Hook Type
Double Prong, (2) Single Hook
Lock Type
Combination/Padlock
Handle Type
Recessed Lift
Locker Material
Steel
Method of Construction
Welded
Includes Slope Top Panel
No
Locker Color
Black
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Lockers
1
Number of Shelves per Opening
0
ADA Compliant
No
Number of Tiers
1
Includes Hanging Rod
No
Includes Locks
No
Number of Units Wide
1
Frame Assembled
Assembled
Antimicrobial
No
Duty Rating
Super Duty

Description

Premium Locker,12 In.X15 In.X78 In.,Sgl Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.