This item is Discontinued.

Hallowell Premium Locker, 36"X12"X78", 6 Tier, 12 in W, 12 in D, 12 in H U3228-6ME

This item is Discontinued.

Hallowell

Premium Locker, 36"X12"X78", 6 Tier, 12 in W, 12 in D, 12 in H (Discontinued)

Mfr # U3228-6ME
Zoro # G7066278
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3228-6ME
Zoro #
G7066278
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
12 in
Opening Height
12 in
Opening Width
12 in
Base/Leg Height
6 in
Panel Material Thickness
24 ga
Frame Material Thickness
24 ga
Door Material Thickness
18 ga

Details

Door Type
Louvered
Item
Premium Locker,36"X12"X78",6 Tier
Handle Type
Projecting Lift
Locker Material
Steel
Lock Type
Padlock
Method of Construction
Welded
Number of Shelves per Opening
0
Locker Finish
Powder Coated
ADA Compliant
No
Includes Locks
No
Locker Color
Black
Includes Number Plates
Yes
Includes Slope Top Panel
No
Number of Lockers
18
Number of Tiers
6
Includes Hanging Rod
No
Frame Assembled
Unassembled
Number of Units Wide
3
Duty Rating
Super Duty
Antimicrobial
No

Description

Premium Locker,36 In.X12 In.X78 In.,6 Tier

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.